Motion
UD6-3/16"-4MM-SS

RULAND MANUFACTURING CO
UD6-3/16"-4MM-SS

U-JOINT DOUBLE FRICTION - 0.1875 in Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 2.4380 in Length, Stainless Steel Material
Mi Item #12721107
MFR #UD6-3/16"-4MM-SS
Price$1,386.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD6-3/16"-4MM-SS

U-JOINT DOUBLE FRICTION - 0.1875 in Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 2.4380 in Length, Stainless Steel Material
Mi Item #12721107
MFR #UD6-3/16"-4MM-SS

Mfr description
UD6-3/16-4MM-SS U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.23/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    0.1875 in
  • Bore Size B
    4 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    2.4380 in
  • Pin Center To Center Length
    0.6880 in

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    70.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)