Motion
UDS10-5/16"-7MM-F

RULAND MANUFACTURING CO
UDS10-5/16"-7MM-F

UJOINT DOUBLE FRICTION - 0.3125 in Bore Size A, 7 mm Bore Size B, 0.6200 in OD, 3.2500 in Length, Alloy Steel Material
Mi Item #12721122
MFR #UDS10-5/16"-7MM-F
Price$1,365.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDS10-5/16"-7MM-F

UJOINT DOUBLE FRICTION - 0.3125 in Bore Size A, 7 mm Bore Size B, 0.6200 in OD, 3.2500 in Length, Alloy Steel Material
Mi Item #12721122
MFR #UDS10-5/16"-7MM-F

Mfr description
UDS10-5/16-7MM-F U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.17/each

Specifications

Dimensions

  • Bore Depth
    0.8200 in
  • Bore Size A
    0.3125 in
  • Bore Size B
    7 mm
  • Outside Diameter
    0.6200 in
  • Overall Length
    3.2500 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDS10
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    610.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)