Motion
UDS12-7MM-1/4"-SS

RULAND MANUFACTURING CO
UDS12-7MM-1/4"-SS

U-JOINT DOUBLE FRICTION - 7 mm Bore Size A, 0.2500 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Stainless Steel Material
Mi Item #12721133
MFR #UDS12-7MM-1/4"-SS
Price$1,672.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDS12-7MM-1/4"-SS

U-JOINT DOUBLE FRICTION - 7 mm Bore Size A, 0.2500 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Stainless Steel Material
Mi Item #12721133
MFR #UDS12-7MM-1/4"-SS

Mfr description
UDS12-7MM-1/4-SS U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,672.01/each

Specifications

Dimensions

  • Bore Size A
    7 mm
  • Bore Size B
    0.2500 in
  • Outside Diameter
    0.7450 in
  • Overall Length
    3.8130 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDS
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    790.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)