Motion
UDS6-5MM-3/16"-SS

RULAND MANUFACTURING CO
UDS6-5MM-3/16"-SS

U-JOINT DOUBLE FRICTION - 5 mm Bore Size A, 0.1875 in Bore Size B, 0.3700 in OD, 2.4380 in Length, Stainless Steel Material
MI ITEM #12721137
MFR #UDS6-5MM-3/16"-SS
List Price$1,540.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDS6-5MM-3/16"-SS

U-JOINT DOUBLE FRICTION - 5 mm Bore Size A, 0.1875 in Bore Size B, 0.3700 in OD, 2.4380 in Length, Stainless Steel Material
MI ITEM #12721137
MFR #UDS6-5MM-3/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,540.21/each for your price

Overview

Mfr description
UDS6-5MM-3/16-SS U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    70.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    5 mm
  • Bore Depth
    17 mm
  • Bore Size B
    0.1875 in
  • Overall Length
    2.4380 in
  • Series
    UDS
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.3700 in
  • Screw Thread Size
    #2-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought