Motion
UDSK16-7/16"-10MM-F

RULAND MANUFACTURING CO
UDSK16-7/16"-10MM-F

U-JOINT DOUBLE FRICTION - 0.4375 in Bore Size A, 10 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Alloy Steel Material
MI ITEM #12721184
MFR #UDSK16-7/16"-10MM-F
Price$1,647.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK16-7/16"-10MM-F

U-JOINT DOUBLE FRICTION - 0.4375 in Bore Size A, 10 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Alloy Steel Material
MI ITEM #12721184
MFR #UDSK16-7/16"-10MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,647.32/each

Specifications

Dimensions

  • Bore Depth
    1.1900 in
  • Bore Size A
    0.4375 in
  • Bore Size B
    10 mm
  • Outside Diameter
    0.9950 in
  • Overall Length
    4.8750 in

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    2025.00 in-lbs

Overview

Mfr description
UDSK16-7/16-10MM-F U-JOINT DOUBLE FRICTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought