Motion
UDSK28-22MM-3/4"-SS

RULAND MANUFACTURING CO
UDSK28-22MM-3/4"-SS

U-JOINT DOUBLE FRICTION - 22 mm Bore Size A, 0.7500 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Stainless Steel Material
MI ITEM #12721271
MFR #UDSK28-22MM-3/4"-SS
Price$3,201.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK28-22MM-3/4"-SS

U-JOINT DOUBLE FRICTION - 22 mm Bore Size A, 0.7500 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Stainless Steel Material
MI ITEM #12721271
MFR #UDSK28-22MM-3/4"-SS

Mfr description
UDSK28-22MM-3/4-SS U-JOINT DOUBLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,201.38/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    22 mm
  • Bore Size B
    0.7500 in
  • Maximum Bore Size
    22 mm
  • Outside Diameter
    1.7450 in
  • Overall Length
    7.7500 in
  • Pin Center To Center Length
    2.7500 in
  • Screw Thread Size
    5/16-18

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK28
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    9450.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)