Motion
US10-5/16"-7MM-SS

RULAND MANUFACTURING CO
US10-5/16"-7MM-SS

U-JOINT SINGLE FRICTION - 0.3125 in Bore Size A, 7 mm Bore Size B, 0.6200 in OD, 2.2500 in Length, Stainless Steel Material
MI ITEM #12721367
MFR #US10-5/16"-7MM-SS
List Price$752.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US10-5/16"-7MM-SS

U-JOINT SINGLE FRICTION - 0.3125 in Bore Size A, 7 mm Bore Size B, 0.6200 in OD, 2.2500 in Length, Stainless Steel Material
MI ITEM #12721367
MFR #US10-5/16"-7MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.35/each for your price

Overview

Mfr description
US10-5/16-7MM-SS U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    475.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    0.8200 in
  • Overall Length
    2.2500 in
  • Pin Center To Center Length
    1.1250 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US10
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought