Motion
US18-5/8"-14MM-F

RULAND MANUFACTURING CO
US18-5/8"-14MM-F

U-JOINT SINGLE FRICTION - 0.6250 in Bore Size A, 14 mm Bore Size B, 1.1200 in OD, 3.5000 in Length, Alloy Steel Material
MI ITEM #12721446
MFR #US18-5/8"-14MM-F
List Price$791.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US18-5/8"-14MM-F

U-JOINT SINGLE FRICTION - 0.6250 in Bore Size A, 14 mm Bore Size B, 1.1200 in OD, 3.5000 in Length, Alloy Steel Material
MI ITEM #12721446
MFR #US18-5/8"-14MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$791.65/each for your price

Overview

Mfr description
US18-5/8-14MM-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    3250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    31 mm
  • Overall Length
    3.5000 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text