Motion
US18-5/8"-14MM-SS

RULAND MANUFACTURING CO
US18-5/8"-14MM-SS

U-JOINT SINGLE FRICTION - 0.6250 in Bore Size A, 14 mm Bore Size B, 1.1200 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #12721447
MFR #US18-5/8"-14MM-SS
Price$1,192.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US18-5/8"-14MM-SS

U-JOINT SINGLE FRICTION - 0.6250 in Bore Size A, 14 mm Bore Size B, 1.1200 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #12721447
MFR #US18-5/8"-14MM-SS

Mfr description
US18-5/8-14MM-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.64/each

Specifications

Dimensions

  • Bore Depth
    31 mm
  • Bore Size A
    0.6250 in
  • Bore Size B
    14 mm
  • Outside Diameter
    1.1200 in
  • Overall Length
    3.5000 in

Details

  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    2250.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)