Motion
US20-16MM-5/8"-SS

RULAND MANUFACTURING CO
US20-16MM-5/8"-SS

U-JOINT SINGLE FRICTION - 16 mm Bore Size A, 0.6250 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #12721467
MFR #US20-16MM-5/8"-SS
Price$1,351.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US20-16MM-5/8"-SS

U-JOINT SINGLE FRICTION - 16 mm Bore Size A, 0.6250 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #12721467
MFR #US20-16MM-5/8"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,351.99/each

Specifications

Dimensions

  • Bore Depth
    1.2500 in
  • Bore Size A
    16 mm
  • Bore Size B
    0.6250 in
  • Outside Diameter
    1.2450 in
  • Overall Length
    3.7500 in

Details

  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    3400.00 in-lbs

Overview

Mfr description
US20-16MM-5/8-SS U-JOINT SINGLE FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought