Motion
US24-7/8"-14MM-SS

RULAND MANUFACTURING CO
US24-7/8"-14MM-SS

U-JOINT SINGLE FRICTION - 0.8750 in Bore Size A, 14 mm Bore Size B, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
Mi Item #12721533
MFR #US24-7/8"-14MM-SS
Price$1,471.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US24-7/8"-14MM-SS

U-JOINT SINGLE FRICTION - 0.8750 in Bore Size A, 14 mm Bore Size B, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
Mi Item #12721533
MFR #US24-7/8"-14MM-SS

Mfr description
US24-7/8-14MM-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,471.91/each

Specifications

Dimensions

  • Bore Depth
    1.4016 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    14 mm
  • Outside Diameter
    1.4950 in
  • Overall Length
    4.2500 in
  • Pin Center To Center Length
    2.1250 in
  • Weight
    1.5160 lbs

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US24
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    7250.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)