Motion
US28-1"-20MM-F
U-JOINT SINGLE FRICTION - 1.0000 in Bore Size A, 20 mm Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #12721546
MFR #US28-1"-20MM-F
List Price$1,162.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-JOINT SINGLE FRICTION - 1.0000 in Bore Size A, 20 mm Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #12721546
MFR #US28-1"-20MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.79/each for your price

Overview

Mfr description
US28-1-20MM-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    14500.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.6100 in
  • Overall Length
    5.0000 in
  • Series
    US
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.7450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought