Motion
US28-20MM-1/2"-F

RULAND MANUFACTURING CO
US28-20MM-1/2"-F

U-JOINT SINGLE FRICTION - 20 mm Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
Mi Item #12721550
MFR #US28-20MM-1/2"-F
Price$1,162.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US28-20MM-1/2"-F

U-JOINT SINGLE FRICTION - 20 mm Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
Mi Item #12721550
MFR #US28-20MM-1/2"-F

Mfr description
US28-20MM-1/2-F U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.79/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    20 mm
  • Bore Size B
    0.5000 in
  • Outside Diameter
    1.7450 in
  • Overall Length
    5.0000 in
  • Pin Center To Center Length
    2.5000 in

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    14500.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)