Motion
US32-1 1/8"-22MM-SS

RULAND MANUFACTURING CO
US32-1 1/8"-22MM-SS

U-JOINT SINGLE FRICTION - 1.1250 in Bore Size A, 22 mm Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #12721569
MFR #US32-1 1/8"-22MM-SS
List Price$2,472.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US32-1 1/8"-22MM-SS

U-JOINT SINGLE FRICTION - 1.1250 in Bore Size A, 22 mm Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #12721569
MFR #US32-1 1/8"-22MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,472.94/each for your price

Overview

Mfr description
US32-1 1/8-22MM-SS U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    15600.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.7008 in
  • Overall Length
    5.5000 in
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text