Motion
US32-7/8"-22MM-SS

RULAND MANUFACTURING CO
US32-7/8"-22MM-SS

U-JOINT SINGLE FRICTION - 0.8750 in Bore Size A, 22 mm Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #12721649
MFR #US32-7/8"-22MM-SS
Price$2,472.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US32-7/8"-22MM-SS

U-JOINT SINGLE FRICTION - 0.8750 in Bore Size A, 22 mm Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #12721649
MFR #US32-7/8"-22MM-SS

Mfr description
US32-7/8-22MM-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.94/each

Specifications

Dimensions

  • Bore Depth
    1.7008 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    22 mm
  • Outside Diameter
    1.9950 in
  • Overall Length
    5.5000 in

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US32
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    15600.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)