Motion
US40-1 1/2"-25MM-SS

RULAND MANUFACTURING CO
US40-1 1/2"-25MM-SS

U-JOINT SINGLE FRICTION - 1.5000 in Bore Size A, 25 mm Bore Size B, Stainless Steel Material
MI ITEM #12721651
MFR #US40-1 1/2"-25MM-SS
Price$5,560.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US40-1 1/2"-25MM-SS

U-JOINT SINGLE FRICTION - 1.5000 in Bore Size A, 25 mm Bore Size B, Stainless Steel Material
MI ITEM #12721651
MFR #US40-1 1/2"-25MM-SS

Mfr description
US40-1 1/2-25MM-SS U-JOINT SINGLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,560.14/each

Specifications

Dimensions

  • Bore Depth
    2.0900 in
  • Bore Size A
    1.5000 in
  • Bore Size B
    25 mm

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    23250.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)