Motion
US6-3/16"-4MM-F
U-JOINT SINGLE FRICTION - 0.1875 in Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 1.7500 in Length, Alloy Steel Material
MI ITEM #12721720
MFR #US6-3/16"-4MM-F
Price$601.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-JOINT SINGLE FRICTION - 0.1875 in Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 1.7500 in Length, Alloy Steel Material
MI ITEM #12721720
MFR #US6-3/16"-4MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.88/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    0.1875 in
  • Bore Size B
    4 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    1.7500 in

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    100.00 in-lbs

Overview

Mfr description
US6-3/16-4MM-F U-JOINT SINGLE FRICTION B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought