Motion
US8-1/4"-5MM-F
U-JOINT SINGLE FRICTION - 0.2500 in Bore Size A, 5 mm Bore Size B, 0.4950 in OD, 2.0000 in Length, Alloy Steel Material
Mi Item #12721724
MFR #US8-1/4"-5MM-F
Price$643.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-JOINT SINGLE FRICTION - 0.2500 in Bore Size A, 5 mm Bore Size B, 0.4950 in OD, 2.0000 in Length, Alloy Steel Material
Mi Item #12721724
MFR #US8-1/4"-5MM-F

Mfr description
US8-1/4-5MM-F U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.42/each

Specifications

Dimensions

  • Bore Depth
    0.7400 in
  • Bore Size A
    0.2500 in
  • Bore Size B
    5 mm
  • Outside Diameter
    0.4950 in
  • Overall Length
    2.0000 in

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US8
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    350.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)