Motion
USS10-5/16"-6MM-F

RULAND MANUFACTURING CO
USS10-5/16"-6MM-F

U-JOINT SINGLE FRICTION - 0.3125 in Bore Size A, 6 mm Bore Size B, 0.6200 in OD, 2.2500 in Length, Alloy Steel Material
Mi Item #12721734
MFR #USS10-5/16"-6MM-F
Price$677.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USS10-5/16"-6MM-F

U-JOINT SINGLE FRICTION - 0.3125 in Bore Size A, 6 mm Bore Size B, 0.6200 in OD, 2.2500 in Length, Alloy Steel Material
Mi Item #12721734
MFR #USS10-5/16"-6MM-F

Mfr description
USS10-5/16-6MM-F U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.36/each

Specifications

Dimensions

  • Bore Depth
    0.8200 in
  • Bore Size A
    0.3125 in
  • Bore Size B
    6 mm
  • Outside Diameter
    0.6200 in
  • Overall Length
    2.2500 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USS10
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    675.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)