Motion
USSK12-3/8"-9MM-F

RULAND MANUFACTURING CO
USSK12-3/8"-9MM-F

U-JOINT SINGLE FRICTION - 0.3750 in Bore Size A, 9 mm Bore Size B, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
MI ITEM #12721766
MFR #USSK12-3/8"-9MM-F
List Price$766.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK12-3/8"-9MM-F

U-JOINT SINGLE FRICTION - 0.3750 in Bore Size A, 9 mm Bore Size B, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
MI ITEM #12721766
MFR #USSK12-3/8"-9MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$766.59/each for your price

Overview

Mfr description
USSK12-3/8-9MM-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    0.3750 in
  • Bore Depth
    0.9500 in
  • Bore Size B
    9 mm
  • Overall Length
    2.6880 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    USSK12
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7450 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought