Motion
USSK16-1/2"-12MM-F

RULAND MANUFACTURING CO
USSK16-1/2"-12MM-F

U-JOINT SINGLE FRICTION - 0.5000 in Bore Size A, 12 mm Bore Size B, 0.9950 in OD, 3.3800 in Length, Alloy Steel Material
MI ITEM #12721788
MFR #USSK16-1/2"-12MM-F
List Price$820.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK16-1/2"-12MM-F

U-JOINT SINGLE FRICTION - 0.5000 in Bore Size A, 12 mm Bore Size B, 0.9950 in OD, 3.3800 in Length, Alloy Steel Material
MI ITEM #12721788
MFR #USSK16-1/2"-12MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$820.25/each for your price

Overview

Mfr description
USSK16-1/2-12MM-F U-JOINT SINGLE FRICTIO

Specifications

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Bore Depth
    1.1900 in
  • Bore Size A
    0.5000 in
  • Bore Size B
    12 mm
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Outside Diameter
    0.9950 in
  • Overall Length
    3.3800 in
  • Series
    USSK16
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    2250.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought