Overview
Mfr description
SXC000D0 TA07DWBA1AG60200 VICKERS TA SER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation
Specifications
- Cylinder TypePneumatic Threaded Cylinders
- ApplicationPneumatic medium duty application
- Bore Size2 in
- Cylinder Operating Pressure250 psi
- Height2.50 in
- Length68.50 in
- Width2.50 in
- Weight37.06 lb
- Tube MaterialNon Case Hardened
- Rod Diameter0.75 in
- Plated MaterialChrome
- Mounting TypeHead Rectangular flange
- Adjustable StrokeYes
- Back to BackNo
- Cushion LocationHead 3-Cap 3
- Cushion TypeCushioned both ends
- Construction TypeThreaded
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Stroke Length60.125 in
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data