Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line TS Series Threaded
MI ITEM #12722436
MFR #SXC000SN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXC000SN TSGD-1.00X6.00-N-0.50-6-N-N-N-1
  • Engineered for long life
  • Clean, compact design
  • Smooth, reliable operation

Specifications

  • Cylinder Type
    Pneumatic Threaded Cylinders
  • Application
    Pneumatic medium duty application
  • Bore Size
    1 in
  • Cylinder Operating Pressure
    250 psi
  • Height
    2.00 in
  • Length
    18.50 in
  • Width
    1.25 in
  • Weight
    11.00 lb
  • Tube Material
    Stainless Steel 316
  • Rod Diameter
    0.5 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Plated Material
    Chrome
  • Mounting Type
    Head square
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Cushion Location
    Head 1-Cap 1
  • Cushion Type
    Non-cushioned
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Single or Double Rod
    Single
  • Stroke Length
    6 in
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Seal Type 1
    Carboxylated lip type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text