Specifications
Dimensions
- Bore Size3 in
- Height3.25 in
- Length33.13 in
- Rod Diameter1 in
- Stroke Length24 in
- Weight27.50 lb
- Width3.25 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationHead 3-Cap 3
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeCap Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Seal MaterialTeflon with Carboxilated Nitrile
- Single or Double RodSingle
- Tube MaterialNon Case Hardened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)