Motion
SXC001EJ
Vickers TB Series Threaded
MI ITEM #12722726
MFR #SXC001EJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #12722726
MFR #SXC001EJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC001EJ TB01BABC1AA20000 VICKERS TB SER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life

Specifications

  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Application
    Hydraulic medium duty application
  • Bore Size
    1 in
  • Cylinder Operating Pressure
    1000 psi
  • Height
    1.25 in
  • Length
    26.20 in
  • Width
    1.25 in
  • Weight
    6.60 lb
  • Tube Material
    Non Case Hardened
  • Plated Material
    Chrome
  • Adjustable Stroke
    Yes
  • Mounting Type
    Side Lug
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Cushion Type
    Non-cushioned
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Reciprocating
    Yes
  • Single or Double Rod
    Single
  • Stroke Length
    20 in
  • Rod Coating
    Chrome
  • Tandem
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought