Overview
Mfr description
SXC001HU TA07BABA1AA00200 VICKERS TA SER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation
Specifications
- Cylinder TypePneumatic Threaded Cylinders
- ApplicationPneumatic medium duty application
- Bore Size1 in
- Cylinder Operating Pressure250 psi
- Height2.00 in
- Length6.63 in
- Width1.25 in
- Weight1.60 lb
- Tube MaterialNon Case Hardened
- Rod Diameter0.5 in
- Plated MaterialChrome
- Mounting TypeHead Rectangular flange
- Adjustable StrokeYes
- Back to BackNo
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Construction TypeThreaded
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Stroke Length0.125 in
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data