Specifications
Dimensions
- Bore Size4 in
- Height4.50 in
- Length22.00 in
- Rod Diameter1.25 in
- Stroke Length10 in
- Weight41.00 lb
- Width4.50 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationHead 2-Cap 2
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 4-Cap 4
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Overview
Mfr description
SXC001MR TA10HRBD1SA10018 VICKERS TA SER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation