Specifications
Dimensions
- Bore Size0.75 in
- Height1.50 in
- Length6.50 in
- Rod Diameter0.375 in
- Stroke Length0.5 in
- Weight1.90 lb
- Width1.50 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeRod End Tapped Flange
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Overview
Mfr description
SXC001UA TA18AABA1AA00800 VICKERS TA SER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation