Overview
Mfr description
SXC001V7 TB10AABA1SA02000 VICKERS TB SER
- Clean, compact design
- Smooth, reliable operation
- Engineered for long life
Specifications
- Cylinder TypeHydraulic Threaded Cylinders
- ApplicationHydraulic medium duty application
- Bore Size0.75 in
- Cylinder Operating Pressure1000 psi
- Height1.13 in
- Length7.63 in
- Width1.44 in
- Weight1.50 lb
- Tube MaterialNon Case Hardened
- Seal MaterialTeflon with Carboxilated Nitrile
- Plated MaterialChrome
- Mounting TypeCap Clevis
- Adjustable StrokeYes
- Back to BackNo
- Close Stroke TolerancesNo
- Cushion TypeNon-cushioned
- Construction TypeThreaded
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- ReciprocatingYes
- Single or Double RodSingle
- Stroke Length2 in
- Rod CoatingChrome
- Rod Seal Type 1Carboxylated lip type
- TandemNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data