Motion
SXC001WV
Vickers TB Series Threaded
MI ITEM #12723009
MFR #SXC001WV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #12723009
MFR #SXC001WV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC001WV TB10KABE1AA08866 VICKERS TB SER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life

Specifications

  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Application
    Hydraulic medium duty application
  • Bore Size
    5 in
  • Cylinder Operating Pressure
    1000 psi
  • Height
    5.50 in
  • Length
    20.75 in
  • Width
    5.50 in
  • Weight
    52.80 lb
  • Tube Material
    Non Case Hardened
  • Seal Material
    Viton
  • Plated Material
    Chrome
  • Mounting Type
    Cap Clevis
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Cushion Type
    Non-cushioned
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Cast Iron Ring, Glass-filled Teflon
  • Reciprocating
    Yes
  • Single or Double Rod
    Single
  • Stroke Length
    8.5 in
  • Rod Coating
    Chrome
  • Rod Seal Type 1
    Viton lip type
  • Tandem
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text