Motion
SXC00247
Vickers TB Series Threaded
Mi Item #12723085
MFR #SXC00247
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
Mi Item #12723085
MFR #SXC00247

Mfr description
SXC00247 TB10AABA1AA01000 VICKERS TB SER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.75 in
  • Height
    1.50 in
  • Length
    6.00 in
  • Rod Diameter
    0.375 in
  • Stroke Length
    1 in
  • Weight
    8.00 lb
  • Width
    1.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Plated Material
    Chrome
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Tandem
    No
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)