Motion
SXC002A0
Vickers TB Series Threaded
MI ITEM #12723184
MFR #SXC002A0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #12723184
MFR #SXC002A0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC002A0 TB10HAFD1AA26000 VICKERS TB SER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life

Specifications

  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Application
    Industrial application
  • Bore Size
    4 in
  • Height
    4.50 in
  • Length
    32.70 in
  • Width
    4.50 in
  • Weight
    39.22 lb
  • Tube Material
    Non Case Hardened
  • Rod Diameter
    1.5 in
  • Plated Material
    Chrome
  • Adjustable Stroke
    Yes
  • Mounting Type
    Cap Clevis
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Construction Type
    Tie Rod
  • Non-Rotating
    Yes
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Stroke Length
    26 in
  • Tandem
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought