Overview
Mfr description
SXC002A9 TA01FKBA1AA17000 VICKERS TA SER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation
Specifications
- Cylinder TypePneumatic Threaded Cylinders
- ApplicationIndustrial application
- Height3.50 in
- Length7.00 in
- Width3.50 in
- Weight62.00 lb
- Tube MaterialNon Case Hardened
- Seal MaterialUrethane
- Plated MaterialChrome
- Mounting TypeSide Lug
- Adjustable StrokeYes
- Back to BackNo
- Close Stroke TolerancesNo
- Cushion LocationHead 1-Cap 1
- Cushion TypeCushioned both ends
- Construction TypeTie Rod
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Stroke Length17 in
- Rod Seal Type 1Carboxylated lip type
- TandemNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data