Motion
QCWC738B-150KEZT-B5-G4

BOSTON GEAR
QCWC738B-150KEZT-B5-G4

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #12723457
MFR #QCWC738B-150KEZT-B5-G4
List Price$10,961.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC738B-150KEZT-B5-G4

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #12723457
MFR #QCWC738B-150KEZT-B5-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,961.33/each for your price

Overview

Mfr description
QCWC738B-150KEZT-B5-G4 WORM SPEED REDUCE

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    150:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W08643
  • Weight
    134.1 lbs, 60.83 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought