Motion
F718X-25KZT-B5-J5

BOSTON GEAR
F718X-25KZT-B5-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #12723477
MFR #F718X-25KZT-B5-J5
List Price$2,357.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718X-25KZT-B5-J5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #12723477
MFR #F718X-25KZT-B5-J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,357.34/each for your price

Overview

Mfr description
F718X-25KZT-B5-J5 WORM SPEED REDUCER

Specifications

  • Case Included
    Yes
  • Bushing Kit
    Kit B5
  • Case Size
    718
  • Center Distance
    1.7500 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W08672
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Vertical Base – Rear Mount
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Direction
    Right Hand
  • Output Size
    0.8750 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    25:1
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Vertical J Base Kit
    J5
  • Weight
    23.1 lbs, 10.478 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text