Motion
SBKCHF732L-60KEP-B5-HS1-P24

BOSTON GEAR
SBKCHF732L-60KEP-B5-HS1-P24

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12723503
MFR #SBKCHF732L-60KEP-B5-HS1-P24
List Price$6,794.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF732L-60KEP-B5-HS1-P24

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12723503
MFR #SBKCHF732L-60KEP-B5-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,794.47/each for your price

Overview

Mfr description
SBKCHF732L-60KEP-B5-HS1-P24 WASHDOWN WOR

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W08706
  • Weight
    96.1 lbs, 43.59 kg
  • Input Style
    C-Face Quill
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text