Motion
FWC738C-300E-B5-G

BOSTON GEAR
FWC738C-300E-B5-G

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723559
MFR #FWC738C-300E-B5-G
List Price$9,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738C-300E-B5-G

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723559
MFR #FWC738C-300E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,245.13/each for your price

Overview

Mfr description
FWC738C-300E-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    300:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought