Motion
BKCFHMA724-75KZT-B5-GS1

BOSTON GEAR
BKCFHMA724-75KZT-B5-GS1

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723583
MFR #BKCFHMA724-75KZT-B5-GS1
List Price$5,227.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFHMA724-75KZT-B5-GS1

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723583
MFR #BKCFHMA724-75KZT-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,227.36/each for your price

Overview

Mfr description
BKCFHMA724-75KZT-B5-GS1 WASHDOWN WORM SP

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    75:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    IRONMAN GR
  • Manufacturer Reducer Size
    24
  • Manufacturer Catalog Number
    W08815
  • Weight
    55.1 lbs, 24.99 kg
  • Nominal Ratio
    75:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text