Specifications
Dimensions
- Center Distance6.0000 in
- Input Size1.1250 in
- Ratio100:1
Details
- Input TypeC-Face Quick Connect
- Output DirectionLeft Hand
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)