Motion
QCWA721A-1800K-B5-G1

BOSTON GEAR
QCWA721A-1800K-B5-G1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12723627
MFR #QCWA721A-1800K-B5-G1
Price$5,120.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA721A-1800K-B5-G1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12723627
MFR #QCWA721A-1800K-B5-G1

Mfr description
QCWA721A-1800K-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,120.70/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Ratio
    1800:1
  • Weight
    49.1 lbs, 22.27 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W08903
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)