Motion
FWA752B-1800E-B5-H

BOSTON GEAR
FWA752B-1800E-B5-H

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12723642
MFR #FWA752B-1800E-B5-H
List Price$12,933.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752B-1800E-B5-H

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12723642
MFR #FWA752B-1800E-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,933.25/each for your price

Overview

Mfr description
FWA752B-1800E-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    F
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    W08907
  • Weight
    259.1 lbs, 117.526 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought