Motion
BKCSFWC732-300KEP-B5-GS1

BOSTON GEAR
BKCSFWC732-300KEP-B5-GS1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #12723706
MFR #BKCSFWC732-300KEP-B5-GS1
List Price$9,888.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSFWC732-300KEP-B5-GS1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #12723706
MFR #BKCSFWC732-300KEP-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,888.71/each for your price

Overview

Mfr description
BKCSFWC732-300KEP-B5-GS1 WASHDOWN WORM S

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W09008-OLD
  • Weight
    95.1 lbs
  • Nominal Ratio
    300:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought