Motion
RFWC718-1200XT-B5-G4

BOSTON GEAR
RFWC718-1200XT-B5-G4

1200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12723721
MFR #RFWC718-1200XT-B5-G4
List Price$5,055.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC718-1200XT-B5-G4

1200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12723721
MFR #RFWC718-1200XT-B5-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,055.25/each for your price

Overview

Mfr description
RFWC718-1200XT-B5-G4 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    1200:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought