Motion
QCWC752E-1200KEPT-B5-G1

BOSTON GEAR
QCWC752E-1200KEPT-B5-G1

1200:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12723757
MFR #QCWC752E-1200KEPT-B5-G1
List Price$14,948.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC752E-1200KEPT-B5-G1

1200:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12723757
MFR #QCWC752E-1200KEPT-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,948.81/each for your price

Overview

Mfr description
QCWC752E-1200KEPT-B5-G1 WORM SPEED REDUC

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    1200:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought