Motion
HFWC738-600SEZ-B5-H1-P39

BOSTON GEAR
HFWC738-600SEZ-B5-H1-P39

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
Mi Item #12723786
MFR #HFWC738-600SEZ-B5-H1-P39
Price$12,018.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-600SEZ-B5-H1-P39

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
Mi Item #12723786
MFR #HFWC738-600SEZ-B5-H1-P39

Mfr description
HFWC738-600SEZ-B5-H1-P39 WORM SPEED REDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,018.19/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    600:1
  • Output Size
    2.4375 in
  • Ratio
    600:1
  • Weight
    122.10 lbs, 55.38 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W09174
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    HFWC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)