Motion
FWC738-100KET-B7-G4

BOSTON GEAR
FWC738-100KET-B7-G4

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723801
MFR #FWC738-100KET-B7-G4
List Price$9,190.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738-100KET-B7-G4

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12723801
MFR #FWC738-100KET-B7-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,190.59/each for your price

Overview

Mfr description
FWC738-100KET-B7-G4 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W09202
  • Weight
    105.1 lbs, 47.67 kg
  • Nominal Ratio
    100:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text