Motion
F721-25S-B5-G1-CMBA56R3-FUTFIDB-3

BOSTON GEAR
F721-25S-B5-G1-CMBA56R3-FUTFIDB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #12723989
MFR #F721-25S-B5-G1-CMBA56R3-FUTFIDB-3
List Price$5,287.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-25S-B5-G1-CMBA56R3-FUTFIDB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #12723989
MFR #F721-25S-B5-G1-CMBA56R3-FUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,287.96/each for your price

Overview

Mfr description
F721-25S-B5-G1-CMBA56R3-FUTFIDB-3 WORM S

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W09514
  • Weight
    65.1 lbs, 29.53 kg
  • Nominal Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text