Motion
QCWC738E-150KEZT-B5-G4

BOSTON GEAR
QCWC738E-150KEZT-B5-G4

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724100
MFR #QCWC738E-150KEZT-B5-G4
List Price$11,637.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC738E-150KEZT-B5-G4

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724100
MFR #QCWC738E-150KEZT-B5-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,637.63/each for your price

Overview

Mfr description
QCWC738E-150KEZT-B5-G4 WORM SPEED REDUCE

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W09691
  • Weight
    156.1 lbs, 70.806 kg
  • Nominal Ratio
    150:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought