Motion
WC760B-200E-H

BOSTON GEAR
WC760B-200E-H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #12724162
MFR #WC760B-200E-H
List Price$19,176.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC760B-200E-H

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #12724162
MFR #WC760B-200E-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,176.27/each for your price

Overview

Mfr description
WC760B-200E-H WORM SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    760
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    W09800
  • Weight
    345.10 lbs, 156.53 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought