Motion
RFWA760-400KEZ-B7-G1

BOSTON GEAR
RFWA760-400KEZ-B7-G1

400:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724197
MFR #RFWA760-400KEZ-B7-G1
List Price$22,531.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA760-400KEZ-B7-G1

400:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12724197
MFR #RFWA760-400KEZ-B7-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,531.08/each for your price

Overview

Mfr description
RFWA760-400KEZ-B7-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    400:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought